Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-32 ABB Braking Resistors, Brake Resistor 35 OHM 820 WATT GCE2
MFG Item Number
P14494-32
P14494-32 ABB Braking Resistors, Brake Resistor 35 OHM 820 WATT GCE2
MFG Item Number
P14494-32
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Braking Resistors, Series
Brake Resistor 35 OHM 820 WATT GCE2
Specifications
Specifications
| Manufacturer Part Number |
P14494-32 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 35 OHMS, 820 WATTS, GCE2 Enclosure, 12W x 7D x 5H in, 10 lbs |
| Ohms |
35 Ohm |
| Wattage |
820 W |
| Nominal Height |
5 " |
| Nominal Width |
12 " |
| Nominal Depth |
7 " |
| Net Weight |
8.155 lbs |
| Gross Weight |
8.91 lbs |
P14494-32
ABB Braking Resistors