Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-35 ABB Braking Resistors, Brake Resistor 35 OHM 2500 WATT GCE8
MFG Item Number
3AUA0000015115
P14494-35 ABB Braking Resistors, Brake Resistor 35 OHM 2500 WATT GCE8
MFG Item Number
3AUA0000015115
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 35 OHM 2500 WATT GCE8
Specifications
Specifications
| Manufacturer Part Number |
3AUA0000015115 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 35 OHMS, 2500 WATTS, GCE8 Enclosure, 19W x 13D x 5H in, 24 lbs |
| Ohms |
35 Ohm |
| Wattage |
2,500 W |
| Nominal Height |
5 " |
| Nominal Width |
19 " |
| Nominal Depth |
13 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P14494-35
ABB Braking Resistors