Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-36 ABB Braking Resistors, Brake Resistor 35 OHM 3600 WATT GCE9
MFG Item Number
P14494-36
P14494-36 ABB Braking Resistors, Brake Resistor 35 OHM 3600 WATT GCE9
MFG Item Number
P14494-36
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 35 OHM 3600 WATT GCE9
Specifications
Specifications
| Manufacturer Part Number |
P14494-36 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 35 OHMS, 3600 WATTS, GCE9 Enclosure, 26.5W x 10D x 5H in, 28 lbs |
| Ohms |
35 Ohm |
| Wattage |
3,600 W |
| Nominal Height |
5 " |
| Nominal Width |
27 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P14494-36
ABB Braking Resistors