P14494-39

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P14494-39 ABB Braking Resistors, Brake Resistor 21 OHM 400 WATT GCE1
MFG Item Number
3AUA0000041876

P14494-39 ABB Braking Resistors, Brake Resistor 21 OHM 400 WATT GCE1

MFG Item Number
3AUA0000041876
Item Number
P14494-39
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
P14494-39
Brake Resistor 21 OHM 400 WATT GCE1

Series Information

Specifications

Specifications
Manufacturer Part Number 3AUA0000041876
Manufacturer ABB
Family Series ABB Braking Resistors
Description Braking Resistor, 21 OHMS, 400 WATTS, GCE1 Enclosure, 12W x 5D x 5H in, 7 lbs
Ohms 21 Ohm
Wattage 400 W
Nominal Height 5 "
Nominal Width 12 "
Nominal Depth 5 "
Net Weight 6.4 lbs
Gross Weight 6.4 lbs