P14494-47

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P14494-47 ABB Braking Resistors, Brake Resistor 15 OHM 1150 WATT GCE3

MFG Item Number
P14494-47

P14494-47 ABB Braking Resistors, Brake Resistor 15 OHM 1150 WATT GCE3

MFG Item Number
P14494-47
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
P14494-47
Brake Resistor 15 OHM 1150 WATT GCE3

Series Information

Specifications

Specifications
Manufacturer Part Number P14494-47
Manufacturer ABB
Family Series ABB Braking Resistors
Description Braking Resistor, 15 OHMS, 1150 WATTS, GCE3 Enclosure, 12W x 10D x 5H in, 13 lbs
Ohms 15 Ohm
Wattage 1,150 W
Nominal Height 5 "
Nominal Width 12 "
Nominal Depth 10 "
Net Weight 0 lbs
Gross Weight 0 lbs