Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-48 ABB Braking Resistors, Brake Resistor 15 OHM 1550 WATT GCE4
MFG Item Number
P14494-48
P14494-48 ABB Braking Resistors, Brake Resistor 15 OHM 1550 WATT GCE4
MFG Item Number
P14494-48
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 15 OHM 1550 WATT GCE4
Specifications
Specifications
| Manufacturer Part Number |
P14494-48 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 15 OHMS, 1550 WATTS, GCE4 Enclosure, 12W x 13D x 5H in, 16 lbs |
| Ohms |
15 Ohm |
| Wattage |
1,550 W |
| Nominal Height |
5 " |
| Nominal Width |
12 " |
| Nominal Depth |
13 " |
| Net Weight |
16.8 lbs |
| Gross Weight |
16.8 lbs |
P14494-48
ABB Braking Resistors