Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-50 ABB Braking Resistors, Brake Resistor 15 OHM 2450 WATT GCE8
MFG Item Number
P14494-50
P14494-50 ABB Braking Resistors, Brake Resistor 15 OHM 2450 WATT GCE8
MFG Item Number
P14494-50
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 15 OHM 2450 WATT GCE8
Specifications
Specifications
| Manufacturer Part Number |
P14494-50 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 15 OHMS, 2450 WATTS, GCE8 Enclosure, 19W x 13D x 5H in, 24 lbs |
| Ohms |
15 Ohm |
| Wattage |
2,450 W |
| Nominal Height |
5 " |
| Nominal Width |
19 " |
| Nominal Depth |
13 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P14494-50
ABB Braking Resistors