Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-53 ABB Braking Resistors, Brake Resistor 15 OHM 3600 WATT GCE6
MFG Item Number
P14494-53
P14494-53 ABB Braking Resistors, Brake Resistor 15 OHM 3600 WATT GCE6
MFG Item Number
P14494-53
This item cannot be canceled or returned
Description
Brake Resistor 15 OHM 3600 WATT GCE6
Specifications
Specifications
| Manufacturer Part Number |
P14494-53 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 15 OHMS, 3600 WATTS, GCE6 Enclosure, 19W x 10D x 5H in, 19 lbs |
| Ohms |
15 Ohm |
| Wattage |
3,600 W |
| Nominal Height |
5 " |
| Nominal Width |
19 " |
| Nominal Depth |
10 " |
| Net Weight |
21 lbs |
| Gross Weight |
21 lbs |
P14494-53
ABB Braking Resistors