Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-63 ABB Braking Resistors, Brake Resistor 80 OHM 1050 WATT GCE3
MFG Item Number
P14494-63
P14494-63 ABB Braking Resistors, Brake Resistor 80 OHM 1050 WATT GCE3
MFG Item Number
P14494-63
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 80 OHM 1050 WATT GCE3
Specifications
Specifications
| Manufacturer Part Number |
P14494-63 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 80 OHMS, 1050 WATTS, GCE3 Enclosure, 12W x 10D x 5H in, 13 lbs |
| Ohms |
80 Ohm |
| Wattage |
1,050 W |
| Nominal Height |
5 " |
| Nominal Width |
12 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P14494-63
ABB Braking Resistors