Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-80 ABB Braking Resistors, Brake Resistor 2.88 OHM 10360 WATT
MFG Item Number
P14494-80
P14494-80 ABB Braking Resistors, Brake Resistor 2.88 OHM 10360 WATT
MFG Item Number
P14494-80
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 2.88 OHM 10360 WATT
Specifications
Specifications
| Manufacturer Part Number |
P14494-80 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 2.88 OHMS, 10360 WATTS, GCE15 Enclosure, 26.5W x 16D x 5H in, 55 lbs |
| Ohms |
2.88 Ohm |
| Wattage |
10,360 W |
| Nominal Height |
5 " |
| Nominal Width |
27 " |
| Nominal Depth |
16 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P14494-80
ABB Braking Resistors