Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-CR-01
Brake Resistor 500 OHM 100 WATT CR100
MFG Item Number
P14494-CR-01
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 500 OHM 100 WATT CR100
Specifications
Specifications
| Manufacturer Part Number |
P14494-CR-01 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 500 OHMS, 100 WATTS, CR100 Enclosure, 6W x 1.5D x 0.75H in, 1 lbs |
| Ohms |
500 Ohm |
| Wattage |
100 W |
| Nominal Height |
1 " |
| Nominal Width |
6 " |
| Nominal Depth |
2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P14494-CR-01
ABB Braking Resistors