P14494-CR-02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P14494-CR-02 ABB Braking Resistors, Brake Resistor 200 OHM 100 WATT CR100
MFG Item Number
P14494-CR-02

P14494-CR-02 ABB Braking Resistors, Brake Resistor 200 OHM 100 WATT CR100

MFG Item Number
P14494-CR-02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
P14494-CR-02
Brake Resistor 200 OHM 100 WATT CR100

Series Information

Specifications

Specifications
Manufacturer Part Number P14494-CR-02
Manufacturer ABB
Family Series ABB Braking Resistors
Description Braking Resistor, 200 OHMS, 100 WATTS, CR100 Enclosure, 6W x 1.5D x 0.75H in, 1 lbs
Ohms 200 Ohm
Wattage 100 W
Nominal Height 1 "
Nominal Width 6 "
Nominal Depth 2 "
Net Weight 0.57 lbs
Gross Weight 0.58 lbs