Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-CR-04 ABB Braking Resistors, Brake Resistor 100 OHM 100 WATT CR100
MFG Item Number
P14494-CR-04
P14494-CR-04 ABB Braking Resistors, Brake Resistor 100 OHM 100 WATT CR100
MFG Item Number
P14494-CR-04
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 100 OHM 100 WATT CR100
Specifications
Specifications
| Manufacturer Part Number |
P14494-CR-04 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 100 OHMS, 100 WATTS, CR100 Enclosure, 6W x 1.5D x 0.75H in, 1 lbs |
| Ohms |
100 Ohm |
| Wattage |
100 W |
| Nominal Height |
1 " |
| Nominal Width |
6 " |
| Nominal Depth |
2 " |
| Net Weight |
0.565 lbs |
| Gross Weight |
0.66 lbs |
P14494-CR-04
ABB Braking Resistors