Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-CR-10 ABB Braking Resistors, Brake Resistor 150 OHM 150 WATT CR150
MFG Item Number
P14494-CR-10
P14494-CR-10 ABB Braking Resistors, Brake Resistor 150 OHM 150 WATT CR150
MFG Item Number
P14494-CR-10
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 150 OHM 150 WATT CR150
Specifications
Specifications
| Manufacturer Part Number |
P14494-CR-10 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 150 OHMS, 150 WATTS, CR150 Enclosure, 9W x 1.5D x 0.75H in, 1 lbs |
| Ohms |
150 Ohm |
| Wattage |
150 W |
| Nominal Height |
1 " |
| Nominal Width |
9 " |
| Nominal Depth |
2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P14494-CR-10
ABB Braking Resistors