P14494-CR-14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P14494-CR-14 ABB Braking Resistors, Brake Resistor 200 OHM 200 WATT CR200
MFG Item Number
P14494-CR-14

P14494-CR-14 ABB Braking Resistors, Brake Resistor 200 OHM 200 WATT CR200

MFG Item Number
P14494-CR-14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
P14494-CR-14
Brake Resistor 200 OHM 200 WATT CR200

Series Information

Specifications

Specifications
Manufacturer Part Number P14494-CR-14
Manufacturer ABB
Family Series ABB Braking Resistors
Description Braking Resistor, 200 OHMS, 200 WATTS, CR200 Enclosure, 6W x 3D x 1.5H in, 2 lbs
Ohms 200 Ohm
Wattage 200 W
Nominal Height 2 "
Nominal Width 6 "
Nominal Depth 3 "
Net Weight 0 lbs
Gross Weight 2 lbs