Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-CR-21 ABB Braking Resistors, Dynamic Braking Resistor, 150 Ohms,
MFG Item Number
P14494-CR-21
P14494-CR-21 ABB Braking Resistors, Dynamic Braking Resistor, 150 Ohms,
MFG Item Number
P14494-CR-21
This item cannot be canceled or returned
Description
Braking Resistors, Series
Dynamic Braking Resistor, 150 Ohms,
Specifications
Specifications
| Manufacturer Part Number |
P14494-CR-21 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Dynamic Braking Resistor, 150 Ohms, 300W, 9in.x3in.x1.5in. |
| Ohms |
150 Ohm |
| Wattage |
300 W |
| Nominal Height |
2 " |
| Nominal Width |
9 " |
| Nominal Depth |
3 " |
| Net Weight |
3.52 lbs |
| Gross Weight |
3.79 lbs |
P14494-CR-21
ABB Braking Resistors