Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P14494-CR-29 ABB Braking Resistors, Brake Resistor 150 OHM 400 WATT CR400
MFG Item Number
P14494-CR-29
P14494-CR-29 ABB Braking Resistors, Brake Resistor 150 OHM 400 WATT CR400
MFG Item Number
P14494-CR-29
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 150 OHM 400 WATT CR400
Specifications
Specifications
| Manufacturer Part Number |
P14494-CR-29 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 150 OHMS, 400 WATTS, CR400 Enclosure, 12W x 3D x 1.5H in, 4 lbs |
| Ohms |
150 Ohm |
| Wattage |
400 W |
| Nominal Height |
2 " |
| Nominal Width |
12 " |
| Nominal Depth |
3 " |
| Net Weight |
3.83 lbs |
| Gross Weight |
3.825 lbs |
P14494-CR-29
ABB Braking Resistors