P14494-CR-30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P14494-CR-30 ABB Braking Resistors, Brake Resistor 100 OHM 400 WATT CR400

MFG Item Number
P14494-CR-30

P14494-CR-30 ABB Braking Resistors, Brake Resistor 100 OHM 400 WATT CR400

MFG Item Number
P14494-CR-30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
P14494-CR-30
Brake Resistor 100 OHM 400 WATT CR400

Series Information

Specifications

Specifications
Manufacturer Part Number P14494-CR-30
Manufacturer ABB
Family Series ABB Braking Resistors
Description Braking Resistor, 100 OHMS, 400 WATTS, CR400 Enclosure, 12W x 3D x 1.5H in, 4 lbs
Ohms 100 Ohm
Wattage 400 W
Nominal Height 2 "
Nominal Width 12 "
Nominal Depth 3 "
Net Weight 5.17 lbs
Gross Weight 5.17 lbs