Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1479AEG Unistrut Strut, Fitting

MFG Item Number
304647

P1479AEG Unistrut Strut, Fitting

MFG Item Number
304647
Item Number
P1479AEG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P1479AEG
Fitting

Series Information

Specifications

Specifications
Manufacturer Part Number 304647
Manufacturer Unistrut
Family Series Unistrut Strut
Description Fitting
Style Z Shape Fitting
Trade Size 4 "
Comments Electro-Galvanized
Gross Weight 0.81 lbs
Net Weight 0.81 lbs