Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1573EG

Unistrut Strut

P1573EG

Unistrut Strut
Pipe Clamp,Parallel
Item Number
P1573EG
MFG Item Number
304708
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P1573EG
Pipe Clamp,Parallel

Series Information

Specifications

Specifications
Manufacturer Part Number 304708
Manufacturer Unistrut
Family Series Unistrut Strut
Description Pipe Clamp,Parallel
Style Conduit Clamp
Trade Size 4 "
Comments Electro-galvanized
Gross Weight 0.9 lbs
Net Weight 0.9 lbs