Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P15DB9MFC10 Hubbell Remote Access Interfaces, NEMA 12/4, DB9 M/F, 10FT, 15A/120VAC
MFG Item Number
P15DB9MFC10
P15DB9MFC10 Hubbell Remote Access Interfaces, NEMA 12/4, DB9 M/F, 10FT, 15A/120VAC
MFG Item Number
P15DB9MFC10
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
NEMA 12/4, DB9 M/F, 10FT, 15A/120VAC
Specifications
Specifications
| Manufacturer Part Number |
P15DB9MFC10 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Remote Access Interfaces |
| Description |
NEMA 12/4, DB9 M/F, 10FT, 15A/120VAC |
| Number of Outlets |
(1) 120 V Receptacle |
| Number of Connections |
9 Pin D-Sub |
| GFCI |
No |
| NEMA Rating |
NEMA 12, NEMA 4 |
| Material |
Aluminum |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
P15DB9MFC10
Hubbell Remote Access Interfaces