Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P15DH485C10 Hubbell Remote Access Interfaces, PANEL SAFE W/15A/125V, DH485 PORT
MFG Item Number
P15DH485C10
P15DH485C10 Hubbell Remote Access Interfaces, PANEL SAFE W/15A/125V, DH485 PORT
MFG Item Number
P15DH485C10
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
PANEL SAFE W/15A/125V, DH485 PORT
Specifications
Specifications
| Manufacturer Part Number |
P15DH485C10 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Remote Access Interfaces |
| Description |
PANEL SAFE W/15A/125V, DH485 PORT |
| Number of Outlets |
(1) 120 V Receptacle |
| Number of Connections |
DH485 |
| GFCI |
No |
| NEMA Rating |
NEMA 12, NEMA 4 |
| Material |
Aluminum |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
P15DH485C10
Hubbell Remote Access Interfaces