P1610

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P1610 Wiegmann Enclosures, P Series, BK PANEL JIC B SERIES 14.8X8.8 CS-WHT
MFG Item Number
P1610

P1610 Wiegmann Enclosures, P Series, BK PANEL JIC B SERIES 14.8X8.8 CS-WHT

MFG Item Number
P1610
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, P Series
Item #
P1610
BK PANEL JIC B SERIES 14.8X8.8 CS-WHT

P Series Information


Specifications

Specifications
Manufacturer Part Number P1610
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Description Back Panel JIC B Series 14.8X8.8 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 16 "
Nominal Width 10 "
Net Weight 2.8 lbs
Gross Weight 2.7 lbs
Alternatives
14R1509
14R1509
Hammond Manufacturing Enclosures, 1414 Series