P1610G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P1610G Wiegmann Enclosures, P Series, BK PANEL JIC B SERIES 14.8X8.8 CS-GALV
MFG Item Number
P1610G

P1610G Wiegmann Enclosures, P Series, BK PANEL JIC B SERIES 14.8X8.8 CS-GALV

MFG Item Number
P1610G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, P Series
Item #
P1610G
BK PANEL JIC B SERIES 14.8X8.8 CS-GALV

P Series Information


Specifications

Specifications
Manufacturer Part Number P1610G
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Description Back Panel JIC B Series 14.8X8.8 Carbon Steel - Galvanized
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 16 "
Nominal Width 10 "
Net Weight 27 lbs
Gross Weight 2.7 lbs
Alternatives
14G1509
14G1509
Hammond Manufacturing Enclosures, 1414 Series