Series Information
| Manufacturer Part Number | P162609 |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | ENCLOSURE, 10.2in.Hx6.3in.Wx3.6in.D, FIBERGLASS, NEMA1,4,4X,6,12,13 |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6 |
| Nominal Height | 10 " |
| Nominal Width | 6 " |
| Nominal Depth | 6 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |