Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1653SEG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
304749 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Beam Clamps |
| Description |
Beam Clamp |
| Composition |
Steel |
| Base Size |
1.312 " |
| Jaw Open |
0.875 " |
| Hole Size |
3/4-10 |
| Net Weight |
1.6 lbs |
| Gross Weight |
1.6 lbs |
P1653SEG
Unistrut Beam Clamps