Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1654AHG

Unistrut Strut

P1654AHG

Unistrut Strut
Beam Clamp
Item Number
P1654AHG
MFG Item Number
304754
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P1654AHG
Beam Clamp

Series Information

Specifications

Specifications
Manufacturer Part Number 304754
Manufacturer Unistrut
Family Series Unistrut Strut
Description Beam Clamp
Style Strap
Trade Size 6 "
Comments Hot-Dipped Galvanized
Gross Weight 0.273 lbs
Net Weight 0.273 lbs