Series Information
| Manufacturer Part Number | P16B07M |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Power Strips |
| Description | The SmartZone G5 Basic PDU features 16 5-20R outlets. It is a 20 amp, 120 V, single phase PDU with a NEMA 5-20P input plug and a 10 foot 3m power cord. The PDU is black. |
| Nominal Input Voltage | 120 VAC |
| Type | Power Distribution Unit |
| Frequency | 50 Hz, 60 Hz |
| Output Watts | 1,900 W |
| Circuit Breaker | 20 A |
| Number of Outlets | 16 |
| Material | Metal |
| Length | 10 ' |
| Approvals | UL |
| Comments | NEMA 5-20R Receptacles |
| Net Weight | 6 lbs |
| Gross Weight | 6 lbs |