Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P170AA-118C Johnson Controls Miscellaneous, Pressure Control; 100/400# Psig 5
MFG Item Number
P170AA-118C
P170AA-118C Johnson Controls Miscellaneous, Pressure Control; 100/400# Psig 5
MFG Item Number
P170AA-118C
This item cannot be canceled or returned
Description
Pressure Control; 100/400# Psig 5
Specifications
Specifications
| Manufacturer |
Johnson Controls |
| Family Series |
Johnson Controls Miscellaneous |
| Manufacturer Part Number |
P170AA-118C |
| Description |
Pressure Control; 100/400# Psig 5 Bu Diff. Adj.35/200# Psi |
| Net Weight |
1.45 lbs |
| Gross Weight |
2.34 lbs |
P170AA-118C
Johnson Controls Miscellaneous