Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1753FG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
304840 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Bracket |
| Style |
Cable Saddles |
| Trade Size |
2-13/16 " |
| Comments |
Fiberglass Reinforced Polyester |
| Gross Weight |
0.12 lbs |
| Net Weight |
0.12 lbs |