Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1777GR
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
304865 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Bracket |
| Style |
Bracket |
| Trade Size |
16-1/2 " |
| Comments |
Prema-Green III |
| Gross Weight |
3.385 lbs |
| Net Weight |
3.385 lbs |