Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1792BEV

Unistrut Strut

P1792BEV

Unistrut Strut
TPE Cable Clamp
Item Number
P1792BEV
MFG Item Number
304931
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P1792BEV
TPE Cable Clamp

Series Information

Specifications

Specifications
Manufacturer Part Number 304931
Manufacturer Unistrut
Family Series Unistrut Strut
Description TPE Cable Clamp
Style Porce A Clamp
Trade Size 3 "
Approvals UL
Comments Silicon Bronze and TPE
Gross Weight 1.09 lbs
Net Weight 1.09 lbs