Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1793EV
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
304937 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
TPE Cable Clamp |
| Style |
Porce A Clamp |
| Trade Size |
3-1/4 " |
| Approvals |
UL |
| Comments |
Silicon Bronze and TPE |
| Gross Weight |
1.3 lbs |
| Net Weight |
1.3 lbs |