Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1796SEG Unistrut Beam Clamps, Window Beam Clamp
P1796SEG Unistrut Beam Clamps, Window Beam Clamp
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
304971 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Beam Clamps |
| Description |
Window Beam Clamp |
| Composition |
Steel |
| Base Size |
3.5 " |
| Comments |
Design Load Each 500 Lbs (2.22 kN) Use in Pairs Only |
| Net Weight |
1.03 lbs |
| Gross Weight |
1.03 lbs |
P1796SEG
Unistrut Beam Clamps