P18-10RHT6-C
Panduit Terminals, Pan-Term Terminals Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P18-10RHT6-C Panduit Terminals, Pan-Term Terminals Series, Pan-Term P18-10RHT6-C Ring Terminal

MFG Item Number
P18-10RHT6-C

P18-10RHT6-C Panduit Terminals, Pan-Term Terminals Series, Pan-Term P18-10RHT6-C Ring Terminal

MFG Item Number
P18-10RHT6-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Pan-Term Terminals Series
Item #
P18-10RHT6-C
Pan-Term P18-10RHT6-C Ring Terminal

Pan-Term Terminals Series Information

Panduit Pan‑Term Terminals are designed and manufactured for fast assembly, and reliable performance. Panduit provides an extensive line of tooling designed specifically to provide optimum performance. As the demand for loose piece terminals increases, it becomes essential to provide a complete system for termination products.
  • Funnel entry available on vinyl and nylon insulated terminals and disconnects, speeds insertion, and minimizes turned back wire strands
  • Made of electrolytic copper to provide an optimum combination of crimp forming and high conductivity properties to provide superior terminations
  • Available in sizes from #26 ‑ 2 AWG and stud hole diameters from #2 ‑ 1/2 inch; non‑insulated tubular terminals sizes from #8 ‑ 250 kcmil
  • Applicable sizes are UL Listed and CSA Certified, RoHS compliant, ABS (American Bureau of Shipping) Approved, Class IE Nuclear Rated, DFARS 252.225‑7014 Compliant and meet Military Specifications MS25036 and MS20659 as noted
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost
  • Standard pack terminals are now offered in a new ergonomic, reusable, clear plastic bottle with color‑coded flip top lids for easy product selection, dispensing and size identification
  • New Convenience Packs offer premium terminal products in a clear, resealable, 20 piece package, designed for quick product selection and identification

Specifications

Specifications
Manufacturer Part Number P18-10RHT6-C
Manufacturer Panduit
Product Series Pan-Term Terminals
Family Series Panduit Terminals, Pan-Term Terminals Series
Description High Temperature Ring Terminal, 22 – 18 AWG, 10 stud size, non-insulated, standard package.
Terminal Type Ring
Wire Size Range 22-16 AWG
Insulated Non-Insulated
Material Copper
Plating Material Nickel
Stud Size #10
Maximum Temperature 650 °F
Approvals CSA, UL
Net Weight 0.195 lbs
Gross Weight 0.195 lbs