Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Partlow Process Controllers, 1800 Series
P1800200000
Partlow Process Controllers, 1800 Series
Plus Series 1/8 DIN Controller
MFG Item Number
P1800200000
This item cannot be canceled or returned
Description
Process Controllers, 1800 Series
Plus Series 1/8 DIN Controller
Specifications
Specifications
| Manufacturer Part Number |
P1800200000 |
| Manufacturer |
Partlow |
| Product Series |
1800 |
| Family Series |
Partlow Process Controllers, 1800 Series |
| Description |
Plus Series 1/8 DIN Controller |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type |
Solid State AC |
| Number of Outputs |
1 |
| Display Type |
LED |
| Case Size |
1/8 DIN |
| Thermocouple Class |
B, C, J, K, N, R, S, T |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.485 lbs |
| Gross Weight |
0.6614 lbs |
P1800200000
Partlow Process Controllers, 1800 Series