P1816SWAL
Stahlin Enclosures, DiamondShield Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1816SWAL

Stahlin Enclosures, DiamondShield Series

P1816SWAL

Stahlin Enclosures, DiamondShield Series
Deadfront Swing Panel
MFG Item Number
P1816SWAL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DiamondShield Series
Item #
P1816SWAL
Deadfront Swing Panel

DiamondShield Series Information

Specifications

Specifications
Manufacturer Part Number P1816SWAL
Manufacturer Stahlin
Product Series DiamondShield
Family Series Stahlin Enclosures, DiamondShield Series
Description Deadfront Swing Panel
Material Aluminum
Composition Metallic
Panel Type Dead Front Swing
Perforated No
Kit No
Nominal Height 18 "
Nominal Width 16 "
Net Weight 2.1875 lbs
Gross Weight 2.1875 lbs
Alternatives
HFP186
HFP186
Allied Moulded Products Enclosures, AM-R Series
ABP1816
ABP1816
Fibox Enclosures, ARCA Series