Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P18BK Hubbell Electrical Box Covers, WALLPLATE, 2-G, 1) DUP 1) TOG, BK
P18BK Hubbell Electrical Box Covers, WALLPLATE, 2-G, 1) DUP 1) TOG, BK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2-G, 1) DUP 1) TOG, BK
Specifications
Specifications
| Manufacturer Part Number |
P18BK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 2-G, 1) DUP 1) TOG, BK |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
3 |
| Cover Type |
Combination - Switch and Receptacle |
| Cover Design |
Flat |
| Color |
Black |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
P18BK
Hubbell Electrical Box Covers