Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, P1H Series
P1H-B30SS-S0032
Barksdale Control Products Pressure Switches, P1H Series
Switch,High Pressure,Dia-Seal
MFG Item Number
P1H-B30SS-S0032
This item cannot be canceled or returned
Description
Pressure Switches, P1H Series
Switch,High Pressure,Dia-Seal
Superior Resolution Extremely Versatile Oil and Dust Tight NEMA 4, and 13 High Reliability CSA Approved Barksdale P1H series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.
Specifications
Specifications
Manufacturer Part Number
P1H-B30SS-S0032
Manufacturer
Barksdale Control Products
Product Series
P1H
Family Series
Barksdale Control Products Pressure Switches, P1H Series
Description
Switch,High Pressure,Dia-Seal Piston,P1H-B30SS
Pressure Range
0-2,000 psi
Decreasing Pressure
0.5-28 psi
Increasing Pressure
1.5-30 psi
Contact Type
SPDT
Ambient Temperature
-20-165 °F
Seal
Yes
Protection Rating
NEMA 4, NEMA 13
Current Rating
0.03 A @ 250 VDC, 0.05 A @ 125 VDC, 10 A @ 125 VAC, 2 A @ 600 VAC, 250 VAC, 480 VAC
Connection
Process: 1/4 NPT Female
Electrical Connection
1/2 NPT, Screw Terminals
Material
Aluminum
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
P1H-B30SS-S0032
Barksdale Control Products Pressure Switches, P1H Series