Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
P1MB1PB06 Lovato Circuit Breakers, Miniature Series, Miniature Circuit Breaker 1P B 6A
MFG Item Number
P1MB1PB06
P1MB1PB06 Lovato Circuit Breakers, Miniature Series, Miniature Circuit Breaker 1P B 6A
MFG Item Number
P1MB1PB06
This item cannot be canceled or returned
Description
Circuit Breakers, Miniature Series
Miniature Circuit Breaker 1P B 6A
Miniature Series Information
Various Trip Characteristic Curves Contact Status with Flag Indicator High Breaking Capacity Lovato miniature series are designed for high breaking capacities to protect against short circuits and overloads of wiring installations, and loads in panel boards. Their purpose is circuit protection, circuit isolation, and load operation controls. They come in many instantaneous trip characteristics.
Specifications
Specifications
Manufacturer Part Number
P1MB1PB06
Manufacturer
Lovato
Product Series
Miniature
Family Series
Lovato Circuit Breakers, Miniature Series
Description
Miniature Circuit Breaker 1P B 6A
Poles
1
Current Rating
6 A
Max Voltage
240 VAC, 80 VDC
Trip Curve
B
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
UL Standard
1077
Approvals
CE, cURus, TUV
Net Weight
0.0211 lbs
Gross Weight
0.2535 lbs
P1MB1PB06
Lovato Circuit Breakers, Miniature Series