Series Information
| Manufacturer Part Number | P1MB2PC03 |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Circuit Breakers |
| Description | Miniature Circuit Breaker, Ul 1077, 2 Pole, C Curve, 3A |
| Poles | 2 |
| Current Rating | 3 A |
| Max Voltage | 400 VAC, 80 VDC |
| Trip Curve | C |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 1077 |
| Approvals | CE, cURus, TUV |
| Net Weight | 0.495 lbs |
| Gross Weight | 0.495 lbs |