P1MB3PC32
Lovato Circuit Breakers, Miniature Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1MB3PC32 Lovato Circuit Breakers, Miniature Series, Miniature Circuit Breaker 3P C 32A

MFG Item Number
P1MB3PC32

P1MB3PC32 Lovato Circuit Breakers, Miniature Series, Miniature Circuit Breaker 3P C 32A

MFG Item Number
P1MB3PC32
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Circuit Breakers, Miniature Series
Item #
P1MB3PC32
Miniature Circuit Breaker 3P C 32A

Miniature Series Information

  • Various Trip Characteristic Curves
  • Contact Status with Flag Indicator
  • High Breaking Capacity

Lovato miniature series are designed for high breaking capacities to protect against short circuits and overloads of wiring installations, and loads in panel boards. Their purpose is circuit protection, circuit isolation, and load operation controls. They come in many instantaneous trip characteristics.

Specifications

Specifications
Manufacturer Part Number P1MB3PC32
Manufacturer Lovato
Product Series Miniature
Family Series Lovato Circuit Breakers, Miniature Series
Description Miniature Circuit Breaker 3P C 32A
Poles 3
Current Rating 32 A
Max Voltage 400 VAC, 80 VDC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CE, cURus, TUV
Net Weight 0.7606 lbs
Gross Weight 0.7606 lbs