P1MB4PD02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1MB4PD02 Lovato Circuit Breakers, MINIATURE CIRCUIT BREAKER 4P D 2A

MFG Item Number
P1MB4PD02

P1MB4PD02 Lovato Circuit Breakers, MINIATURE CIRCUIT BREAKER 4P D 2A

MFG Item Number
P1MB4PD02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Circuit Breakers, Series
Item #
P1MB4PD02
MINIATURE CIRCUIT BREAKER 4P D 2A

Series Information

Specifications

Specifications
Manufacturer Part Number P1MB4PD02
Manufacturer Lovato
Family Series Lovato Circuit Breakers
Description MINIATURE CIRCUIT BREAKER 4P D 2A
Poles 4
Current Rating 2 A
Max Voltage 400 VAC, 80 VDC
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Approvals CE, cURus, TUV
Net Weight 1.0141 lbs
Gross Weight 1.0141 lbs