Series Information
| Manufacturer Part Number | P1MBUH1PC04 |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Circuit Breakers |
| Description | Circuit Breaker 1P C4 277V 10Ka Ul489 |
| Poles | 1 |
| Current Rating | 4 A |
| Max Voltage | 277 VAC |
| Trip Curve | C |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | cULus |
| Net Weight | 0.2932 lbs |
| Gross Weight | 0.2932 lbs |