Series Information
| Manufacturer Part Number | P1MBUH2PC32 |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Circuit Breakers |
| Description | Circuit Breaker, 2-P, 32A/480V, C, 480Y/277VAC, 10KAIC, UL489 Listed, DIN Mount |
| Poles | 2 |
| Current Rating | 32 A |
| Max Voltage | 480 VAC |
| Trip Curve | C |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | cULus |
| Net Weight | 0.57 lbs |
| Gross Weight | 0.57 lbs |