Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1MBUH3PD30 Lovato Circuit Breakers, Circuit Breaker 3-P D30 480Y/277V
MFG Item Number
P1MBUH3PD30
P1MBUH3PD30 Lovato Circuit Breakers, Circuit Breaker 3-P D30 480Y/277V
MFG Item Number
P1MBUH3PD30
This item cannot be canceled or returned
Description
Circuit Breaker 3-P D30 480Y/277V
Specifications
Specifications
| Manufacturer Part Number |
P1MBUH3PD30 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Circuit Breakers |
| Description |
Circuit Breaker 3-P D30 480Y/277V 10Ka Ul489 |
| Poles |
3 |
| Current Rating |
30 A |
| Max Voltage |
480 VAC |
| Trip Curve |
D |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
cULus |
| Net Weight |
0.885 lbs |
| Gross Weight |
0.895 lbs |
P1MBUH3PD30
Lovato Circuit Breakers