Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1MBUL1PC35 Lovato Circuit Breakers, Circuit Breaker 1P C35 120V 10Ka
MFG Item Number
P1MBUL1PC35
P1MBUL1PC35 Lovato Circuit Breakers, Circuit Breaker 1P C35 120V 10Ka
MFG Item Number
P1MBUL1PC35
This item cannot be canceled or returned
Description
Circuit Breaker 1P C35 120V 10Ka
Specifications
Specifications
| Manufacturer Part Number |
P1MBUL1PC35 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Circuit Breakers |
| Description |
Circuit Breaker 1P C35 120V 10Ka Ul489 |
| Poles |
1 |
| Current Rating |
35 A |
| Max Voltage |
120 VAC |
| Trip Curve |
C |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
cULus |
| Net Weight |
0.2932 lbs |
| Gross Weight |
0.2932 lbs |
P1MBUL1PC35
Lovato Circuit Breakers