Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, P1X Series
P1X-B340
Barksdale Control Products Pressure Switches, P1X Series
Switch,High Pressure,Dia-Seal
This item cannot be canceled or returned
Description
Pressure Switches, P1X Series
Switch,High Pressure,Dia-Seal
Explosion Proof Housing High Reliability Extremely Long Life UL and CSA Listed Barksdale P1X series is ideal for applications with power plants, water pumps, hydraulic power units, pneumatic devices, general industrial applications, and oil and gas applications.
Specifications
Specifications
Manufacturer Part Number
P1X-B340
Manufacturer
Barksdale Control Products
Product Series
P1X
Family Series
Barksdale Control Products Pressure Switches, P1X Series
Description
Switch,High Pressure,Dia-Seal Piston,Explosion Proof
Decreasing Pressure
331.5 psi
Increasing Pressure
340 psi
Contact Type
SPDT
Ambient Temperature
-40-200 °F
Seal
Yes
Protection Rating
NEMA 7, NEMA 9
Current Rating
0.03 A @ 250 VDC, 0.05 A @ 125 VDC, 10 A @ 125 VAC, 2 A @ 600 VAC, 250 VAC, 480 VAC
Connection
Port: 1/4 NPT Female
Material
Aluminum
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
3.75 lbs
P1X-B340
Barksdale Control Products Pressure Switches, P1X Series