Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2-13 Dwyer Instruments Switches, P2 Series, Noryl Fl Sw 0.5 GPM For Liquids No
P2-13 Dwyer Instruments Switches, P2 Series, Noryl Fl Sw 0.5 GPM For Liquids No
This item cannot be canceled or returned
Description
Noryl Fl Sw 0.5 GPM For Liquids No
Specifications
Specifications
| Manufacturer Part Number |
P2-13 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
P2 |
| Family Series |
Dwyer Instruments Switches, P2 Series |
| Description |
Noryl Fl Sw 0.5 GPM For Liquids No |
| Material |
Polyphenylene |
| Sensor Type |
Piston |
| Flow Setting |
0.5 gpm |
| Port Size |
1/4 " NPT Male |
| Switch Type |
SPST |
| Maximum Pressure |
150 psig |
| Recommended Filtration |
50 Micron |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
P2-13
Dwyer Instruments Switches, P2 Series