Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Connectors
P2-TZ2-L01
ASI-Automation Systems Interconnect Connectors
Miniature Circuit Breaker, Branch
MFG Item Number
P2-TZ2-L01
This item cannot be canceled or returned
Description
Miniature Circuit Breaker, Branch
Specifications
Specifications
| Manufacturer Part Number |
P2-TZ2-L01 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Connectors |
| Description |
Miniature Circuit Breaker, Branch Circuit Protector, 2 Pole, 2 Amp |
| Connector Class |
Form CI (9.4 mm) |
| Gender |
Valve Connector |
| Number of Poles |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P2-TZ2-L01
ASI-Automation Systems Interconnect Connectors